Shop All Grease Guns
Milton
Grease Gun, Pistol, 7,000 psi
Mfr # S-3101
Zoro # G5527588
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3
- Weight 3.36
- Overall Length 15
- Material Aluminum
- Overall Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3101
- Zoro # G5527588
- Country of Origin India
- Category Grease Guns
Dimensions
Overall Height | 3 |
Overall Length | 15 |
Overall Width | 28 |
Details
Item | Manual Grease Gun |
Weight | 3.36 |
Material | Aluminum |
Handle Style | Pistol-Grip |
Operating Pressure - Maximum | 7,000 psi |
Description
Manual Grease Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- CLIMAX METAL PRODUCTS 1C-025-Z One-Piece Clamping Collar (1C-025-Z)
- NTN Tapered Roller Bearing Cones (759)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- MILTON Grease Gun, Pneumatic, 4,800 psi (S-3103)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- LUCAS OIL CLP Extreme Duty (10915)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- URREA One-handed grease guns 3oz (2365)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- Milton Grease Guns