Shop All Grease Guns
Milton
Grease Gun, Mini Pistol, 3,500 psi
Mfr # S-3102
Zoro # G5527579
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.22
- Overall Height 1.75
- Overall Length 10
- Material Aluminum
- Overall Width 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3102
- Zoro # G5527579
- Country of Origin India
- Category Grease Guns
Dimensions
Overall Height | 1.75 |
Overall Length | 10 |
Overall Width | 6.63 |
Details
Item | Grease Gun,Mini Pistol,3,500 psi |
Weight | 1.22 |
Material | Aluminum |
Product Type | Grease Gun,Mini Pistol,3,500 psi |
Description
Grease Gun,Mini Pistol,3,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- BRENNAN INDUSTRIES 20MP-12FP Reducer Bushing (5406-20-12)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- MILTON Grease Gun, Pneumatic, 4,800 psi (S-3103)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- OTC Professional Lever Action Grease Gun (OTC2300)
- PROLUBE Pistol Grip Grease Gun, 6" Steel Ext (43073)
- LINCOLN LUBRICATION 20 Volt Li-Ion PowerLuber Kit (Dual Battery) (1884)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- Milton Grease Guns