Shop All Grease Guns
Milton
Grease Gun, Lever, 10,000 psi
Mfr # S-3100
Zoro # G5527597
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75
- Overall Width 5
- Material Aluminum
- Overall Length 20
- Weight 3.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3100
- Zoro # G5527597
- Country of Origin India
- Category Grease Guns
Dimensions
Overall Height | 2.75 |
Overall Width | 5 |
Overall Length | 20 |
Details
Item | Grease Gun,Lever,10,000 psi |
Material | Aluminum |
Weight | 3.46 |
Description
Grease Gun,Lever,10,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2525 X 1-1/2-KW DRIVE COMPONENTS (119316)
- MILTON INDUSTRIES 1/8" NPT Male M-Style Plug (726)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- GUARDAIR Valve Repair Kit (74PK01)
- MILTON Grease Gun, Pneumatic, 4,800 psi (S-3103)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- S & H INDUSTRIES LUBE GUN MINI (KE77614)
- MAKITA Cordless Grease Gun, 18V, 10.6 lb (XPG01Z)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- WESTWARD Grease Gun, Pistol Grip Handle, 7000 psi (15F212)
- Milton Grease Guns