Shop All Grease Gun Accessories
This Product is Discontinued
Milton
Grease Gun Coupler, Right Angle (Discontinued)
Mfr # S-3202
Zoro # G5527545
This Product is Discontinued
Key Features
- Material Aluminum
- Overall Length 1.56
- Overall Height 0.56
- Overall Width 0.56
- Weight 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3202
- Zoro # G5527545
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 1.56 |
Overall Height | 0.56 |
Overall Width | 0.56 |
Details
Item | Grease Gun Coupler,Right Angle |
Material | Aluminum |
Weight | 0.07 |
Description
Grease Gun Coupler,Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.