Shop All Grease Gun Accessories
This Product is Discontinued
Milton
Grease Gun Coupler, 360 Degree Swivel (Discontinued)
Mfr # S-3203
Zoro # G5527536
This Product is Discontinued
Key Features
- Material Aluminum
- Overall Length 2.88
- Overall Height 0.75
- Overall Width 2.25
- Weight 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-3203
- Zoro # G5527536
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 2.88 |
Overall Height | 0.75 |
Overall Width | 2.25 |
Details
Item | Grease Gun Coupler,360 Degree Swivel |
Material | Aluminum |
Weight | 0.34 |
Accessory Type | Grease Gun Coupler,360 Degree Swivel |
Description
Grease Gun Coupler,360 Degree Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.