Shop All Grease Fittings
Milton
Grease Fitting, Straight, MetricM10x1, PK50
Mfr # S-3229
Zoro # G5527728
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.63
- Overall Width 0.44
- Weight 0.074
- Overall Height 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3229
- Zoro # G5527728
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.63 |
Overall Width | 0.44 |
Overall Height | 0.44 |
Details
Item | Grease Fitting,Straight,MetricM10x1,PK50 |
Material | Steel |
Weight | 0.074 |
Description
Grease Fitting,Straight,MetricM10x1,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- BESTORQ Banded Cogged Belt, 119 in Outside Length, 1.32 in Top Width, 2 Ribs (BX116/02)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- Milton Grease Fittings