Shop All Grease Fittings
Milton
Grease Fitting, Straight, Metric M8x1, PK50
Mfr # S-3227
Zoro # G5527746
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.63
- Overall Height 0.38
- Overall Width 0.38
- Weight 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3227
- Zoro # G5527746
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.63 |
Overall Height | 0.38 |
Overall Width | 0.38 |
Details
Item | Grease Fitting,Straight,Metric M8x1,PK50 |
Material | Steel |
Weight | 0.048 |
Description
Grease Fitting,Straight,Metric M8x1,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- TRICO Oiler Wire Guard (30016)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- ZORO SELECT Grease Fitting, 90deg, 1/8-27 .84 OA, PK10 (GFD1613S)
- HERITAGE Grease Fitting Cap Dome, Red (H88004)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- Milton Grease Fittings