Shop All Grease Fittings
Milton
Grease Fitting, Straight, 1/8"-27NPT, PK100
Mfr # S-3216
Zoro # G5527859
product price: $759.99
/pk 10, $76.00/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.69
- Weight 0.16
- Overall Width 0.44
- Overall Height 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3216
- Zoro # G5527859
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.69 |
Overall Width | 0.44 |
Overall Height | 0.44 |
Details
Item | Grease Fitting,Straight,1/8"-27NPT,PK100 |
Material | Steel |
Weight | 0.16 |
Description
Grease Fitting,Straight,1/8 In.-27NPT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-058SS)
- D&D Timing Belt, 5M, 9 x 450mm PL, T90 (450-5M-09)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 845mm PL, T169 (250-S5M-845)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- A & I PRODUCTS Standard Grease Fitting Assortment 7" x3.5" x1.5" (A-GFA1)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting, Straight, Stl, 9/16" L, PK10 (52NZ71)
- Milton Grease Fittings