Shop All Grease Fittings
Milton
Grease Fitting, Short Strt, 1/4"-28, PK100
Mfr # S-3213
Zoro # G5527886
product price: $651.99
/pk 10, $65.20/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.56
- Weight 0.076
- Overall Width 0.31
- Overall Height 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3213
- Zoro # G5527886
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.56 |
Overall Width | 0.31 |
Overall Height | 0.31 |
Details
Item | Grease Fitting,Short Strt,1/4"-28,PK100 |
Material | Steel |
Weight | 0.076 |
Description
Grease Fitting,Short Strt,1/4 In.-28,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (M1135224.00)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- CLIMAX METAL PRODUCTS 2CC-112-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-112-100-KW)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 18mm Zinc Plated Steel Coarse Thread 90 Degree Angle Grease Fittings 8PK (67163)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- Milton Grease Fittings