Shop All Grease Fittings
Milton
Grease Fitting, Short 90 Deg, 1/4"-28, PK50
Mfr # S-3215
Zoro # G5527868
product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.75
- Weight 0.08
- Overall Height 0.38
- Overall Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3215
- Zoro # G5527868
- UPC # 030937317957
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.75 |
Overall Height | 0.38 |
Overall Width | 0.63 |
Details
Material | Steel |
Weight | 0.08 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lube, 15oz., Cart (20015)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- DAYTON 2/B74 Banded V-Belt, 77-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFA3)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- Milton Grease Fittings