Shop All Grease Fittings
Milton
Grease Fitting, Short 65 Deg, 1/4"-18, PK5
Mfr # S-3212
Zoro # G5527895
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.06
- Overall Height 0.63
- Weight 0.26
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3212
- Zoro # G5527895
- UPC # 030937317926
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 1.06 |
Overall Height | 0.63 |
Overall Width | 0.75 |
Details
Material | Steel |
Weight | 0.26 |
Description
Grease Fitting,Short 65 Deg,1/4"-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Straight, MetricM10x1, PK50 (S-3229)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- ALEMITE Grease Fttng Leak Proof, 10000psi, 1/8"-27 (A1634B)
- ALEMITE Grease Fitting, 30 Degrees Hydraulic 29/32 X 1/8 (AL1611-B)
- ALEMITE Alemite 025-308730 1-8 Inchnptf Female Grease C (025-308730)
- Milton Grease Fittings