Shop All Grease Fittings
Milton
Grease Fitting, Short 45 Deg, 1/4"-28, PK50
Mfr # S-3214
Zoro # G5527877
original price:
$303.99
9% off
new price: $273.99
/pk 10, $27.40/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.88
- Overall Width 0.5
- Overall Height 0.38
- Weight 0.088
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3214
- Zoro # G5527877
- UPC # 030937317940
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.88 |
Overall Width | 0.5 |
Overall Height | 0.38 |
Details
Material | Steel |
Weight | 0.088 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- TB WOODS QT PowerChain II, 14MPC-71S-37-3525 (14MPC71S37)
- PEER Radial Ball Bearing- Medium Size Open (6210)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Straight, MetricM10x1, PK50 (S-3229)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- SEALED UNIT PARTS CO Supco Grease Fitting Kit (GFK1)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- Milton Grease Fittings