Shop All Grease Fittings
Milton
Grease Fitting Kit, SAE, 6 Pcs, PK10
Mfr # S-3231
Zoro # G5527700
product price: $78.19
/pk 10, $7.82/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4.75
- Overall Height 0.5
- Weight 0.138
- Overall Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3231
- Zoro # G5527700
- UPC # 030937318114
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 4.75 |
Overall Height | 0.5 |
Overall Width | 3.75 |
Details
Material | Steel |
Weight | 0.138 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D403)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 10# of Teeth (25B10SS)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1641N)
- ZORO SELECT Grease Fitting, 90deg, M6x1mm, PK10 (GFD2108S)
- Milton Grease Fittings