Shop All Grease Fittings
Milton
Grease Fitting Kit, Metric, 6 Pcs, PK10
Mfr # S-3232
Zoro # G5527691
product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4.75
- Weight 0.076
- Overall Height 0.5
- Overall Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3232
- Zoro # G5527691
- UPC # 030937318121
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 4.75 |
Overall Height | 0.5 |
Overall Width | 3.75 |
Details
Material | Steel |
Weight | 0.076 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- ENERPAC O Ring -048 (B1402503)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- GF&D SYSTEMS Grease Fitting, 45Deg, 1/4-28, PK10 (2PA83)
- LINCOLN Grease Fttng Zerk, 45 deg, 1/8"-27 PTF (L1688)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- Milton Grease Fittings