Shop All Grease Fittings
Milton
Grease Fitting Assortment, SAE, 80 Pcs
Mfr # S-3233
Zoro # G5527685
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6
- Overall Height 1.5
- Overall Width 5.5
- Weight 1.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3233
- Zoro # G5527685
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 6 |
Overall Height | 1.5 |
Overall Width | 5.5 |
Details
Item | Grease Fitting Assortment,SAE,80 Pcs |
Material | Steel |
Weight | 1.51 |
Description
Grease Fitting Assortment,SAE,80 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In (MF0430835)
- BAND-IT Jr. Smooth I.D. Clamp, 201Ss, PK100 (JS2419)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1652)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 22mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (67165)
- PROLUBE Grease Fitting, M8 x 1, 45 Degree (46222)
- Milton Grease Fittings