Shop All Grease Fittings
Milton
Grease Fitting, 90Degree, Metric M6x1, PK50
Mfr # S-3226
Zoro # G5527755
product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.75
- Overall Width 0.63
- Weight 0.104
- Overall Height 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3226
- Zoro # G5527755
- UPC # 030937318060
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.75 |
Overall Width | 0.63 |
Overall Height | 0.38 |
Details
Material | Steel |
Weight | 0.104 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- GAST Service Kit (K964)
- DAYTON Speed Reducer, Indirect Drive, 39:1 (2Z307)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1684)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT CS Z3 (H1641Z3)
- Milton Grease Fittings