Shop All Grease Fittings
Milton
Grease Fitting, 90 Deg, Metric M10x1, PK50
Mfr # S-3230
Zoro # G5527719
product price: $379.99
/pk 10, $38.00/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.75
- Overall Height 0.5
- Overall Width 0.75
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3230
- Zoro # G5527719
- UPC # 030937318107
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.75 |
Overall Height | 0.5 |
Overall Width | 0.75 |
Details
Material | Steel |
Weight | 0.15 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP54 (AP54)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115923)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- LUBESITE Adapter, 45 deg., 1/8" NPT (F)x1/4-28 (M) (20-6)
- HERITAGE Grease Fitting, 3/8"-24UNF 45D CS Z3 (H1709Z3)
- Milton Grease Fittings