Shop All Grease Fittings
Milton
Grease Fitting, 90 Deg, 1/8"-27 NPT, PK50
Mfr # S-3219
Zoro # G5527825
product price: $379.99
/pk 10, $38.00/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.88
- Weight 0.144
- Overall Width 0.75
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3219
- Zoro # G5527825
- UPC # 030937317995
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.88 |
Overall Width | 0.75 |
Overall Height | 0.5 |
Details
Material | Steel |
Weight | 0.144 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- DAYTON Coupling, Rigid Steel (3ZN44)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- KINGFISHER Grease Fitting, Thread Former, PK10 (3APA7)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- Milton Grease Fittings