Shop All Grease Fittings
Milton
Grease Fitting, 65 Deg, 1/8"-27 NPT, PK50
Mfr # S-3218
Zoro # G5527831
product price: $406.99
/pk 10, $40.70/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.88
- Weight 0.136
- Overall Height 0.38
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3218
- Zoro # G5527831
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.88 |
Overall Height | 0.38 |
Overall Width | 0.75 |
Details
Item | Grease Fitting,65 Deg,1/8"-27 NPT,PK50 |
Material | Steel |
Weight | 0.136 |
Description
Grease Fitting,65 Deg,1/8 In.-27 NPT,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- TIMKEN TIM-554, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 554 (554)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- HERITAGE Grease Fitting, M6mm, x1 90D CS Z3 (H2108Z3)
- ALEMITE Extension, 1/8"-27NPTF x 1/8"-27NPTF (F) (A43761)
- HERITAGE Flush Grease Fitting, 1/4"-28UNF CS Z3 (H1851Z3)
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- Milton Grease Fittings