Shop All Grease Fittings
Milton
Grease Fitting, 45Degree, Metric M6x1, PK50
Mfr # S-3225
Zoro # G5527761
product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.75
- Weight 0.07
- Overall Height 0.38
- Overall Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3225
- Zoro # G5527761
- UPC # 030937318053
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.75 |
Overall Height | 0.38 |
Overall Width | 0.5 |
Details
Material | Steel |
Weight | 0.07 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- HANKISON Refrigerated Dryer Maint Kit, 3JR56 (HITFMK2)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ96)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- ALEMITE Grease Fitting, 1/4"-18 PTF Spl Short (A1627)
- A & I PRODUCTS 5/16" Drive Type Fitting, 20 Pack 3.75" x4" x2" (A-GF516D)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- WESTWARD Grease Fitting Kit, 65 Pc. (13X064)
- Milton Grease Fittings