Shop All Grease Fittings
Milton
Grease Fitting, 45 Deg, 1/8"-27 NPT, PK50
Mfr # S-3217
Zoro # G5527840
product price: $379.99
/pk 10, $38.00/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.88
- Overall Width 0.56
- Overall Height 0.5
- Weight 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3217
- Zoro # G5527840
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 0.88 |
Overall Width | 0.56 |
Overall Height | 0.5 |
Details
Item | Grease Fitting,45 Deg,1/8"-27 NPT,PK50 |
Material | Steel |
Weight | 0.12 |
Description
Grease Fitting,45 Deg,1/8 In.-27 NPT,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248328 Replacement Belt, B100 (B100)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- MILTON Grease Fitting, Short 45 Deg, 1/4"-28, PK50 (S-3214)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- WESTWARD Grease Fitting Kit, No. Pieces 44, PK44 (52NZ88)
- LINCOLN Fitting, Zerk, 90, M6 x 1 Taper Thread (L2108)
- HERITAGE Drive Grease Fitting, 1/4" CS Z3 (H1743Z3)
- SERCO Grease Fittings, Zerk Fitting (417-113)
- Milton Grease Fittings