Milton

Grease Fitting, 1/4", Straight Drive, PK50


product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • Overall Length 0.56
  • Weight 0.036
  • Overall Width 0.38
  • Overall Height 0.38
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0.56
Overall Width 0.38
Overall Height 0.38

Details

Item Grease Fitting,1/4",Straight Drive,PK50
Material Steel
Weight 0.036

Description

Grease Fitting,1/4 In.,Straight Drive,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.