Shop All Quick Connect Fittings
Milton
G Style Plug, 3/8" MNPT, PK5
Mfr # 1859
Zoro # G5036958
original price:
$20.47
7% off
new price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Weight 0.127
- Overall Width 0.75
- Overall Length 2.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1859
- Zoro # G5036958
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.75 |
Overall Width | 0.75 |
Overall Length | 2.24 |
Details
Item | G Style Plug,3/8" MNPT,PK5 |
Material | Steel |
Weight | 0.127 |
Description
G Style Plug,3/8 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 2/3" Top Width, 1 Ribs (B53/5L560)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS9HT 3/4)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- DANFOSS Coupler Body, (F)NPT, 3/8, Brass (100006)
- Milton Quick Connect Fittings