Shop All Quick Connect Fittings
Milton
G Style Plug, 3/8" FNPT, PK5
Mfr # 1860
Zoro # G5036949
product price: $31.89
/pk 5, $6.38/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.81
- Overall Length 2.06
- Overall Width 0.81
- Weight 0.132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1860
- Zoro # G5036949
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.81 |
Overall Length | 2.06 |
Overall Width | 0.81 |
Details
Item | G Style Plug,3/8" FNPT,PK5 |
Material | Steel |
Weight | 0.132 |
Description
G Style Plug,3/8 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-108 (124225 FC-SC-108)
- MTD Belt- V Type (954-0498)
- SHARPE MANUFACTURING AIR FILTER W/OVERNIGHT AUTO DRAIN (SH22601)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- Milton Hose Fittings