Shop All Quick Connect Fittings
Milton
G Style Plug, 3/8" FNPT, PK5
Mfr # 1820
Zoro # G5037037
original price:
$20.40
9% off
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.157
- Overall Width 0.88
- Overall Length 2.06
- Overall Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1820
- Zoro # G5037037
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.88 |
Overall Length | 2.06 |
Overall Height | 0.88 |
Details
Item | G Style Plug,3/8" FNPT,PK5 |
Material | Steel |
Weight | 0.157 |
Description
G Style Plug,3/8 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- FESTO T-Fitting NPFC-T-3G12-F (NPFC-T-3G12-F)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-53)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- Milton Quick Connect Fittings