Shop All Quick Connect Fittings
Milton
G Style Plug, 1/4" MNPT, PK5
Mfr # 1855
Zoro # G5036985
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.69
- Weight 0.128
- Overall Length 2.26
- Overall Width 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1855
- Zoro # G5036985
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.69 |
Overall Length | 2.26 |
Overall Width | 0.69 |
Details
Item | G Style Plug,1/4" MNPT,PK5 |
Material | Steel |
Weight | 0.128 |
Description
G Style Plug,1/4 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- Milton Hose Fittings