Shop All Quick Connect Fittings
Milton
G Style Plug, 1/2" MNPT, PK5
Mfr # 1857
Zoro # G5036976
product price: $20.25
/pk 5, $4.05/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.875
- Overall Height 0.875
- Weight 0.18
- Overall Length 2.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1857
- Zoro # G5036976
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.875 |
Overall Height | 0.875 |
Overall Length | 2.45 |
Details
Item | G Style Plug,1/2" MNPT,PK5 |
Material | Steel |
Weight | 0.18 |
Description
G Style Plug,1/2 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Kit, Manual Drain (GRP-96-685)
- JIE DRIVES Gearbox Part 50 Single Output Shaft (50 Single Output Shaft)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N350)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON Cap Plas Dome S-Pack (S-439)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- MILTON ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20 (728MC-20)
- ZORO SELECT Shank Coupling (3LZ13)
- Milton Quick Connect Fittings