Shop All Quick Connect Fittings
Milton
G Style Plug, 1/2" FNPT, PK5
Mfr # 1818
Zoro # G5037055
product price: $26.49
/pk 5, $5.30/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.211
- Overall Height 1
- Overall Length 2.31
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1818
- Zoro # G5037055
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1 |
Overall Length | 2.31 |
Overall Width | 1 |
Details
Item | G Style Plug,1/2" FNPT,PK5 |
Material | Steel |
Weight | 0.211 |
Description
G Style Plug,1/2 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Guillotine Clamp, 5" (022058)
- LEGACY Gun, Booster (LCG1-01)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON G Style Coupler, 1/2" FNPT (S-1815)
- MILTON A Style ARO Coupler, 1/4" MNPT, PK50 (776BK)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- Milton Quick Connect Fittings