Shop All Quick Connect Fittings
Milton
G Style Industrial Plug, 3/8" MNPT, PK100
Mfr # 1859BK
Zoro # G7221184
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.127
- Overall Width 0.75
- Overall Length 2.24
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1859BK
- Zoro # G7221184
- UPC # 030937313577
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Length | 2.24 |
Overall Height | 0.75 |
Details
Item | G Style Industrial Plug,3/8" Mnpt,PK100 |
Material | Steel |
Weight | 0.127 |
Description
G Style Industrial Plug,3/8 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 12 In (K2XG20-12V-12)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON M Style Industrial Air Coupler, 1/4" MNPT, PK100 (716BK)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- PRIMEFIT 6-Ball Automotive Coupler Brass 1/4" x 1/4" Female 10PCS (TC1414FB6-B10-P)
- Milton Hose Fittings