Shop All Quick Connect Fittings
Milton
G Style Industrial Plug, 1/2" MNPT, PK100
Mfr # 1857BK
Zoro # G7221123
product price: $417.99
/pk 100, $4.18/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.875
- Weight 0.18
- Overall Length 2.45
- Overall Width 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1857BK
- Zoro # G7221123
- UPC # 030937313560
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.875 |
Overall Length | 2.45 |
Overall Width | 0.875 |
Details
Item | G Style Industrial Plug,1/2" Mnpt,PK100 |
Material | Steel |
Weight | 0.18 |
Description
G Style Industrial Plug,1/2 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 100 (CA440Z-100K)
- Milton Hose Fittings