Shop All Quick Connect Fittings
Milton
G Style Industrial Plug, 1/2" FNPT, PK100
Mfr # 1818BK
Zoro # G7220877
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.31
- Overall Height 1
- Weight 0.211
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1818BK
- Zoro # G7220877
- UPC # 030937306692
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.31 |
Overall Height | 1 |
Overall Width | 1 |
Details
Item | G Style Industrial Plug,1/2" Fnpt,PK100 |
Material | Steel |
Weight | 0.211 |
Description
G Style Industrial Plug,1/2 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- DOTCO Air Hose, 5" L (45-0948)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- Milton Hose Fittings