Shop All Quick Connect Fittings
Milton
G Style Coupler and Plug Reducer Kit
Mfr # S-224
Zoro # G5036486
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4.63
- Weight 1.425
- Overall Width 4
- Overall Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-224
- Zoro # G5036486
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 4.63 |
Overall Width | 4 |
Overall Height | 1.5 |
Details
Item | G Style Coupler and Plug Reducer Kit |
Material | Steel |
Weight | 1.425 |
Description
G Style Coupler and Plug Reducer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEWAY ZnBearing, 5/8"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-5)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPL441-25K)
- Milton Quick Connect Fittings