Shop All Quick Connect Fittings
Milton
G Style Coupler, 3/8" FNPT, PK5
Mfr # 1813
Zoro # G5037089
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6.625
- Weight 0.515
- Overall Width 3.5
- Overall Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1813
- Zoro # G5037089
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 6.625 |
Overall Width | 3.5 |
Overall Height | 1.25 |
Details
Item | G Style Coupler,3/8" FNPT,PK5 |
Material | Steel |
Weight | 0.515 |
Description
G Style Coupler,3/8 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (1L695)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON M Style Industrial Air Coupler, 1/4" FNPT, PK100 (715BK)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- Milton Quick Connect Fittings