Shop All Quick Connect Fittings
Milton
G Style Coupler, 1/2" MNPT
Mfr # S-1816
Zoro # G5036678
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.17
- Weight 0.481
- Overall Length 3.08
- Overall Width 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1816
- Zoro # G5036678
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.17 |
Overall Length | 3.08 |
Overall Width | 1.17 |
Details
Item | G Style Coupler,1/2" MNPT |
Material | Steel |
Weight | 0.481 |
Description
G Style Coupler,1/2 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- DAYTON Motor, 1/2hp, D/D Blower (4M101)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON M Style Industrial Air Plug, 3/8" Hose Barb, PK250 (736-6BK)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- BRECO Plug, Male Thread, 1/4" MPT, Brass (B-B2M2-B)
- Milton Hose Fittings