Shop All Quick Connect Fittings
Milton
G Style Coupler, 1/2" FNPT
Mfr # S-1815
Zoro # G5036687
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1.18
- Overall Length 2.95
- Weight 0.482
- Overall Width 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1815
- Zoro # G5036687
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.18 |
Overall Length | 2.95 |
Overall Width | 1.18 |
Details
Item | G Style Coupler,1/2" FNPT |
Material | Steel |
Weight | 0.482 |
Description
G Style Coupler,1/2 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX1120-4 Power-Wedge Cog-Band (R3VX1120-4)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATSP-16-5-F (ATSP-16-5-F)
- MILTON G Style Plug, 3/8" FNPT, PK5 (1820)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- MILTON A Style ARO Plug, 1/4" Hose Barb, PK250 (777-4)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- CAMOZZI 5350 1/4 Quick Release Coupling, Plug, 1/4 Female Thread (5350 1/4)
- Milton Quick Connect Fittings