Shop All Filter, Regulator, Lubricator
Milton
FRL Modular Port Pipe Insert, 3/8"
Mfr # S-1163-9
Zoro # G5038218
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.875
- Material Diecast Aluminum
- Overall Width 1.375
- Overall Length 1.627
- Weight 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1163-9
- Zoro # G5038218
- UPC # 030937316660
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 0.875 |
Overall Width | 1.375 |
Overall Length | 1.627 |
Details
Item | FRL Modular Port Pipe Insert,3/8" |
Material | Diecast Aluminum |
Weight | 0.31 |
Description
FRL Modular Port Pipe Insert,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 17 cfm (A-4000-1048)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- Milton Filter, Regulator, Lubricator