Shop All Filter, Regulator, Lubricator
Milton
FRL Modular Port Pipe Insert, 3/4"
Mfr # S-1163-11
Zoro # G5038349
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Material Diecast Aluminum
- Overall Width 1.375
- Overall Length 1.627
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-11
- Zoro # G5038349
- UPC # 030937316684
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.5 |
Overall Width | 1.375 |
Overall Length | 1.627 |
Details
Item | FRL Modular Port Pipe Insert,3/4" |
Material | Diecast Aluminum |
Weight | 0.42 |
Description
FRL Modular Port Pipe Insert,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-371-8FO)
- FESTO Elbow Fitting LJK-1/4 (LJK-1/4)
- NTN NTN 6002, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Open (6002)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070-BLK)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- MILTON FRL Modular 3 Way Lockout Valve, 1/2" (S-1163-6)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL802N)
- Milton Filter, Regulator, Lubricator