Shop All Filter, Regulator, Lubricator
Milton
FRL Modular Port Pipe Insert, 1/2"
Mfr # S-1163-10
Zoro # G5038358
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.875
- Material Diecast Aluminum
- Overall Width 1.375
- Overall Length 1.627
- Weight 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1163-10
- Zoro # G5038358
- UPC # 030937316677
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 0.875 |
Overall Width | 1.375 |
Overall Length | 1.627 |
Details
Item | FRL Modular Port Pipe Insert,1/2" |
Material | Diecast Aluminum |
Weight | 0.29 |
Description
FRL Modular Port Pipe Insert,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBCL-BS-075 Pillow Block Bearing (PBCL-BS-075)
- GLOBAL G1SC-075-B One-Piece Clamping Collar (G1SC-075-B)
- MOLON AC Gearmotor, 1.1 rpm, Open, 115V (HGM-1701-9M)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Filter/Lubricator Mounting Bracket (S-1163-1)
- MILTON Polycarbonate FRL Trio, 1/2" (1106-1)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- Milton Compressed Air Treatment