Shop All Filter, Regulator, Lubricator
Milton
FRL Modular 3 Way Lockout Valve, 1/4"
Mfr # S-1163-4
Zoro # G5038251
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.627
- Material Diecast Aluminum
- Overall Width 1 .875
- Overall Length 2.75
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-4
- Zoro # G5038251
- UPC # 030937316615
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.627 |
Overall Width | 1 .875 |
Overall Length | 2.75 |
Details
Item | FRL Modular 3 Way Lockout Valve,1/4" |
Material | Diecast Aluminum |
Weight | 0.65 |
Description
FRL Modular 3 Way Lockout Valve,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3M)
- FESTO One-Way Flow Control Valve GRLZ-1/8-RS-B (GRLZ-1/8-RS-B)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- TRICO Pump, Lubrication (PE-1202-05)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- CAMOZZI M Series Regulator, 1/4" Ports, 0.5 - 10 Bar, Self Relieving Diaphragm (M004-R00)
- Milton Compressed Air Treatment