Shop All Filter, Regulator, Lubricator
Milton
FRL Desiccant Dryer Refill, 1 Gallon
Mfr # 1170-8
Zoro # G5038181
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6
- Material Miscellaneous
- Overall Width 6
- Overall Length 10
- Weight 7.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1170-8
- Zoro # G5038181
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 6 |
Overall Width | 6 |
Overall Length | 10 |
Details
Item | FRL Desiccant Dryer Refill,1 Gallon |
Material | Miscellaneous |
Weight | 7.016 |
Description
FRL Desiccant Dryer Refill,1 Gallon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1346 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B50)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 4.25" OD (2BK45-1)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- Milton Filter, Regulator, Lubricator