Shop All Multi-purpose Air Hoses
Milton
Flex Hose W/1/4"NPT Fittings 3/8"X50Ft
Mfr # 1624-2
Zoro # G7095324
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material “polyurethane” hybrid / nylon
- Weight 1
- Overall Length 600
- Overall Height 2.3
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1624-2
- Zoro # G7095324
- UPC # 030937308719
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Overall Length | 600 |
Overall Height | 2.3 |
Overall Width | 8 |
Details
Item | Flex Hose W/1/4"NPT Fittings 3/8"x50 ft |
Material | “polyurethane” hybrid / nylon |
Weight | 1 |
Description
Flex Hose W/1/4 In.NPT Fittings 3/8 In.x50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP557W)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- FESTO Multiple Distributor QSLV2-G1/4-8 (QSLV2-G1/4-8)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M061)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-11)
- CONTINENTAL 1" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-100-11-G)
- CONTINENTAL 3/8" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-500)
- Milton Air Hoses