Shop All Multi-purpose Air Hoses
Milton
Flex Hose W/1/4"NPT Fittings 1/4"X50Ft
Mfr # 1623-2
Zoro # G7095315
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material “polyurethane” hybrid / nylon
- Weight 1
- Overall Width 8
- Overall Length 600
- Overall Height 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1623-2
- Zoro # G7095315
- UPC # 030937308689
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Overall Width | 8 |
Overall Length | 600 |
Overall Height | 2.3 |
Details
Item | Flex Hose W/1/4"NPT Fittings 1/4"x50 ft |
Material | “polyurethane” hybrid / nylon |
Weight | 1 |
Description
Flex Hose W/1/4 In.NPT Fittings 1/4 In.x50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- INGERSOLL-RAND V-Belt (95099461)
- DAYTON 3V475 V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V715)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-11)
- INDUSTRIAL CHOICE 5/8 x 100 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-100)
- Milton Multi-purpose Air Hoses