Shop All Filter, Regulator, Lubricator
Milton
Filter/Lubricator Mounting Bracket
Mfr # S-1163-1
Zoro # G5038297
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Material Diecast Aluminum
- Overall Width 2.25
- Design Type Modular
- Fits Milton Filters and Lubricators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-1
- Zoro # G5038297
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.5 |
Overall Width | 2.25 |
Overall Length | 2.627 |
Details
Item | Filter/Lubricator Mounting Bracket |
Material | Diecast Aluminum |
Design Type | Modular |
Fits | Milton Filters and Lubricators |
Function | For Mounting Milton Filters, Lubricators and Piggyback F-R Combo Components |
Weight | 0.15 |
Description
Filter/Lubricator Mounting Bracket, Includes Bracket, (4) Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, Aqueous, 1 gal. Bottle (50128Q)
- NATIONAL Small Bore Metric Seals, 28X45X8-RLS35-S (28X45X8-RLS35-S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3711T)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- Milton Compressed Air Treatment