Shop All Compressor Air Filters
Milton
Filter, Metal Bowl, 3/4" NPT
Mfr # 1022-8
Zoro # G5039231
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Width 3.75
- Material Metal
- Weight 2.88
- Overall Length 7.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1022-8
- Zoro # G5039231
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 3.75 |
Overall Width | 3.75 |
Overall Length | 7.63 |
Details
Item | Filter w/Metal Bowl,3/4" NPT |
Material | Metal |
Weight | 2.88 |
Description
Filter w/Metal Bowl,3/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- CARLISLE 1422V360 Variable Speed Cog-Belt (1422V360)
- MILTON Compressor Pressure Switch (S-1060)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- BETA 1 FILTERS Air Filter replacement filter for 405158 / SULLAIR (B1AF0009311)
- Milton Compressed Air Treatment