Shop All Compressor Air Filters
Milton
Filter, Metal Bowl, 1/2" NPT
Mfr # 1020-8
Zoro # G5039259
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.69
- Weight 1.818
- Overall Length 6.25
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1020-8
- Zoro # G5039259
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2.75 |
Overall Height | 2.69 |
Overall Length | 6.25 |
Details
Item | Filter w/Metal Bowl,1/2" NPT |
Weight | 1.818 |
Material | Metal |
Description
Filter w/Metal Bowl,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- CLESCO F2DC-BL-062 Ball Bearing, Die-Cast Housing, Rigid (2 Bolt) (F2DC-BL-062)
- MTD Belt-V .700 X 46 L (954-0446)
- REELCRAFT Spring Arbor Assbly (S600621)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD (32-10)
- Milton Compressor Air Filters