Shop All Coalescing Filter Elements
Milton
Filter Element Replacement, 20 Micron
Mfr # 1144-1
Zoro # G5039128
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.07
- Overall Height 1.07
- Overall Length 1.71
- Weight 0.034
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1144-1
- Zoro # G5039128
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Width | 1.07 |
Overall Height | 1.07 |
Overall Length | 1.71 |
Details
Item | Filter Element Replacement,20 Micron |
Weight | 0.034 |
Material | Brass |
Description
Filter Element Replacement,20 Micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lip-Seal Shroud (57089)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/4 (S6520 10-1/4)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- MILTON Replacement Filter Element, 10 Micron (1118-2)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- ARO Element, Coalescing, For 3000 Series (104447)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- Milton Coalescing Filter Elements