Shop All Air Gun Accessories
Milton
Filler Faucet Rubber Spout, 1/4" Npt
Mfr # 209
Zoro # G8625965
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Height 1.25
- Overall Length 6.25
- Overall Width 3
- Weight 0.559
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 209
- Zoro # G8625965
- UPC # 030937300157
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Height | 1.25 |
Overall Length | 6.25 |
Overall Width | 3 |
Details
Item | Filler Faucet Rubber Spout,1/4" Npt |
Material | Rubber |
Weight | 0.559 |
Description
Filler Faucet Rubber Spout,1/4 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/32 (C73010)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Siphon Spray Nozzle, PK5 (155)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- Milton Air Guns & Accessories