Shop All Camlock Fittings
Milton
F Style Cam Groove Coupler, 3" MNPT, PK5
Mfr # 2006-7
Zoro # G5040126
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Overall Width 4.19
- Overall Height 3.8
- Overall Length 4.09
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2006-7
- Zoro # G5040126
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 4.19 |
Overall Height | 3.8 |
Overall Length | 4.09 |
Details
Item | F Style Cam Groove Coupler |
Coupling Type | Type F |
Material | Aluminum |
Weight | 1.34 |
Product Type | F Style Cam Groove Coupler,3" MNPT,PK5 |
Description
F Style Cam Groove Coupler,3 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Coupling (312UPCO-12)
- SENSUS 15Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- Milton Camlock Fittings