Shop All Camlock Fittings
Milton
F Style Cam Groove Coupler, 1.5" MNPT, PK5
Mfr # 2006-4
Zoro # G5040150
product price: $34.29
/pk 5, $6.86/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Overall Width 2.65
- Overall Length 3.12
- Weight 0.471
- Overall Height 2.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2006-4
- Zoro # G5040150
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 2.65 |
Overall Length | 3.12 |
Overall Height | 2.26 |
Details
Item | F Style Cam Groove Coupler |
Coupling Type | Type F |
Weight | 0.471 |
Material | Aluminum |
Product Type | F Style Cam Groove Coupler,1.5" MNPT,PK5 |
Description
F Style Cam Groove Coupler,1.5 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- DIXON Cam and Groove Type DC Dust Cap AL, 8" (800-DC-AL)
- Milton Fittings