Shop All Camlock Fittings
Milton
F Cam Groove Coupler, 1-1/4"MNPT, PK5
Mfr # 2006-3
Zoro # G5040169
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Overall Length 3.24
- Overall Width 2.67
- Weight 0.384
- Overall Height 1.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2006-3
- Zoro # G5040169
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 3.24 |
Overall Width | 2.67 |
Overall Height | 1.92 |
Details
Item | F Style Cam Groove Coupler |
Coupling Type | Type F |
Weight | 0.384 |
Material | Aluminum |
Product Type | F Cam Groove Coupler,1-1/4"MNPT,PK5 |
Description
F Cam Groove Coupler,1-1/4 In.MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3344)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- Milton Camlock Fittings